Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1302502601

  • Zoro # G9277387


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502601
Zoro #
G9277387
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
Shank Length
3 11/16 in
55% Thread Drill Size
11.30 mm
Square Size
0.2740 in
Tap Length Standard
DIN
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
75% Thread Drill Size
0.4219
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13025
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
13024
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Thread Limit
2B
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Helix Angle
45 Degrees
Threads per Inch
13
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Extended Neck
Yes
Primary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Class of Fit
2B
Thread Standard
UNC
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.