Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1302502701

  • Zoro # G9277396


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502701
Zoro #
G9277396
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
75% Thread Drill Size
11.40
Tap Length Standard
DIN
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Shank Length
2 29/32 in
Square Size
0.2740 in
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Series
13025
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Thread Standard
UNF
Thread Limit
2B
Material Grade - Machining
13025
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Class of Fit
2B
Threads per Inch
20
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Shank Type - Machining
Straight
Number of Pieces
1
List Number
13025

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.