Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1303901300

  • Zoro # G0627860


product price: $51.99
/ea

Key Features

Overall Length
3.810"
Tap Style
Spiral Flute
Tap Size
1/2"
Shank Dia.
0.220"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303901300
Zoro #
G0627860
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.810"
Tap Size
1/2"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H4
Thread Length
1/2"
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Shank Length
1 39/64 in
Square Size
0.3220 in
Thread Size
1/2"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Measurement System
Fractional Inch
Tap Thread Type
UNF
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
List Number
13039
Cutting Direction - Machining
Right Hand
Series
13039
Features
High Performance, STI Tap for Aluminum
Shank Type - Machining
Straight
Threads per Inch
20
Extended Neck
Yes
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application
Aluminum
Material Grade - Machining
13039
Thread Limit
H4
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.767 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.