Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1305714008

  • Zoro # G9272076


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305714008
Zoro #
G9272076
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Thread Size
3/4"-16
Square Size
0.4420 in
Shank Length
1 13/16 in
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Drill Bit Size
0.7181 in, 0.7202 in, 0.7224 in, 0.7245 in, 0.7266 in
75% Thread Drill Size
17.50
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313TI
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Limit
H5
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
313TI
Threads per Inch
16
Helix Angle
10 Degrees
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, TiCN, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.