Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1305714108

  • Zoro # G9272085


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305714108
Zoro #
G9272085
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Thread Length
2-1/2"
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Shank Length
2 3/32 in
Square Size
0.6000 in
75% Thread Drill Size
22.25
Thread Size
1"-8
Drill Bit Size
0.9363 in, 0.9405 in, 0.9448 in, 0.9490 in, 0.9533 in
Size
1
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
313TI
Secondary Material Application
Stainless Steel
Material Grade - Machining
313TI
Primary Material Application ISO Code
S
Threads per Inch
8
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Thread Limit
H5
Extended Neck
Yes
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Thread Standard
UNC
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
313TI

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Powdered Metal, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.