Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1305714408

  • Zoro # G9272112


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305714408
Zoro #
G9272112
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
75% Thread Drill Size
20.40
55% Thread Drill Size
20.90 mm
Square Size
0.5220 in
Drill Bit Size
0.8386 in, 0.8410 in, 0.8434 in, 0.8459 in, 0.8483 in
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Shank Length
2 in
Size
7/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
313TI
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Threads per Inch
14
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Coolant Fed
Non-Coolant Through
Material Grade - Machining
313TI
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Thread Limit
H3
Primary Material Application ISO Code
S
List Number
313TI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Powdered Metal, TiCN, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.