Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1311700101

  • Zoro # G9241802


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.40mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311700101
Zoro #
G9241802
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
12.40mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
51.00mm
Tap Thread Size
M20-2.50
75% Thread Drill Size
17.50
55% Thread Drill Size
18.20 mm
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
Thread Size
M20x2.5
Square Size
12.42mm
65% Thread Drill Size
45/64 in
Shank Length
120.00 mm
Tap Length Standard
DIN
Size
M20
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13117
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Extended Neck
No
Tap Shank Standard
ANSI
Material Grade - Machining
16500
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Thread Limit
D8
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Thread Pitch
2.50mm
Features
Wind Energy Applications
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.