Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1311701601

  • Zoro # G9278096


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311701601
Zoro #
G9278096
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
51.00mm
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Tap Length Standard
DIN
Shank Length
120.00 mm
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50
Square Size
12.42mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Series
13117
Cutting Direction - Machining
Right Hand
Features
Wind Energy Applications
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Extended Neck
No
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Straight
Thread Limit
D18
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, P
Helix Angle
45 Degrees
Material Grade - Machining
16500
List Number
13117
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D18, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.