Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1312600201

  • Zoro # G9277764


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312600201
Zoro #
G9277764
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
200.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
51.00mm
Tap Length Standard
DIN
75% Thread Drill Size
17.50
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Square Size
12.42mm
Shank Length
97.00 mm
Size
M20
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D8
Tap Shank Standard
DIN
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Features
15 Degrees Helix Angle, Coolant-Through
Material Grade - Machining
13126
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
15 Degrees
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.