Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1312700101

  • Zoro # G9278193


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312700101
Zoro #
G9278193
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
51.00mm
Tap Thread Size
M20-2.50
Shank Length
121.00 mm
Square Size
12.42mm
Thread Size
M20x2.5
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50
55% Thread Drill Size
18.20 mm
Tap Length Standard
DIN
Size
M20
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Features
15 Degrees Helix Angle, Coolant-Through
Measurement System
Metric
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, P
Thread Pitch
2.50mm
Material Grade - Machining
13127
Thread Limit
D8
Helix Angle
45 Degrees
Extended Neck
Yes
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 19 mm, 75 Percent Thread Drill Size 17.50, Thread Limit D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.