Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1312702401

  • Zoro # G9278412


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312702401
Zoro #
G9278412
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
46.00mm
Tap Thread Size
M16-2.00
Tap Length Standard
DIN
Square Size
9.14mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00
Shank Length
94.00 mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Thread Size
M16x2
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Series
13127
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
M
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D7
Helix Angle
45 Degrees
Tap Shank Standard
DIN
Extended Neck
Yes
Features
Vertical Tapping
Primary Material Application ISO Code
H, K, P
Coolant Fed
Coolant Through
Material Grade - Machining
13127
Secondary Material Application
Stainless Steel
Number of Pieces
1
List Number
13127

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.