Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1315800708

  • Zoro # G9278604


product price: $42.39
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
8.10mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315800708
Zoro #
G9278604
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74.00mm
Tap Size
M10
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Thread Length
32.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
Square Size
7.26mm
Shank Length
42.00 mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Thread Size
M10x1.5
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Measurement System
Metric
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
13158
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Limit
6H
Extended Neck
Yes
Thread Pitch
1.50mm
Material Grade - Machining
13158
Features
Extra Thread Relief, For Blind Hole Applications, Increased Wear Resistance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
13158

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.