Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1645010084

  • Zoro # G9270861


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-19/64"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645010084
Zoro #
G9270861
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6-19/64"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/4"
Tap Thread Size
1"-8
75% Thread Drill Size
22.25
Square Size
0.6000 in
Shank Length
3 9/32 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Tap Length Standard
DIN
Thread Size
1"-8
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16450
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Thread Limit
H4
Thread Standard
UNC
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
8
Material Grade - Machining
16450, Vanadium High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Features
Advanced Chip Control, High Speed Tapping
Shank Type - Machining
Straight
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.