Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1645034103

  • Zoro # G9270904


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645034103
Zoro #
G9270904
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
65% Thread Drill Size
16.90 mm
Tap Length Standard
DIN
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Shank Length
2 15/32 in
75% Thread Drill Size
16.50
Square Size
0.4420 in
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Tap Shank Standard
DIN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Threads per Inch
10
Material Grade - Machining
16450, Vanadium High Speed Steel
Features
Advanced Chip Control, Vanadium HSS With TiN Coating, Variable Lead Flute
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
Variable
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.