Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # 1645078144
Zoro # G9271001
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.987"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645078144
Zoro #
G9271001
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Tap Length Standard
DIN
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
Shank Length
2 1/4 in
Square Size
0.5230 in
75% Thread Drill Size
20.40
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
H4
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.