Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1645524309

  • Zoro # G9271245


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645524309
Zoro #
G9271245
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
56.00mm
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
Thread Size
M24x3
Tap Length Standard
DIN
65% Thread Drill Size
27/32 in
75% Thread Drill Size
0.8281
Square Size
14.48mm
55% Thread Drill Size
55/64 in
Shank Length
91.60 mm
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16455
Thread Pitch
3.00mm
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Features
Advanced Chip Control, Variable Lead Flute
Coolant Fed
Non-Coolant Through
Thread Limit
D9
Tap Shank Standard
DIN
Measurement System
Metric
Helix Angle
Variable
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Vanadium High Speed Steel, TiN, Thread Length 30 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D9, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.