Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1650504608

  • Zoro # G8577152


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650504608
Zoro #
G8577152
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2-7/16"
Tap Thread Size
3/4"-16
Shank Length
1 7/8 in
Tap Length Standard
DIN
Thread Size
3/4"-16
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
Square Size
0.4420 in
75% Thread Drill Size
17.50
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI, DIN
Series
16505
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16505, VC-10
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Thread Limit
H5
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Threads per Inch
16
Helix Angle
Variable
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Steel
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, V, Thread Length 1 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.