Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1650505108

  • Zoro # G7523941


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650505108
Zoro #
G7523941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
2-21/32"
Tap Length Standard
DIN
55% Thread Drill Size
20.90 mm
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Square Size
0.5220 in
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40
Thread Size
7/8"-14
Shank Length
2 1/4 in
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI, DIN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16505
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Material Grade - Machining
VC-10
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Tap Shank Standard
ANSI, DIN
Threads per Inch
14
Shank Type - Machining
Straight
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, V, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.