Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1705108

  • Zoro # G9273056


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705108
Zoro #
G9273056
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
13.60
Shank Length
1 21/32 in
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Square Size
0.3600 in
65% Thread Drill Size
37/64 in
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Series
313
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
313, VC-10
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, P, S
Helix Angle
15 Degrees
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P3
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
18
Extended Neck
Yes
Thread Limit
H5
Number of Pieces
1
List Number
313

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.