Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1711501

  • Zoro # G9272487


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711501
Zoro #
G9272487
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
75% Thread Drill Size
19.50
Shank Length
2 in
65% Thread Drill Size
25/32 in
Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Square Size
0.5220 in
55% Thread Drill Size
51/64 in
Size
7/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313NI
Thread Standard
UNC
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Features
DIN Overall Length, OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S3
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Limit
H3
Threads per Inch
9
Material Grade - Machining
VC-10
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Powdered Metal, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.