Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1711601

  • Zoro # G9272496


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711601
Zoro #
G9272496
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Square Size
0.5220 in
75% Thread Drill Size
19.50
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 in
Size
7/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Series
313NI
Cutting Direction - Machining
Right Hand
Threads per Inch
9
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H5
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Material Grade - Machining
VC-10
Secondary Material Application ISO Code
H, M, S3
Helix Angle
10 Degrees
Features
DIN Overall Length, OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Powdered Metal, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.