Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1711701

  • Zoro # G9272505


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711701
Zoro #
G9272505
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
75% Thread Drill Size
20.40
Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Shank Length
2 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
55% Thread Drill Size
20.90 mm
Square Size
0.5220 in
Size
7/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
313NI
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S3
Features
DIN Overall Length, OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
Thread Standard
UNF
Threads per Inch
14
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
VC-10
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Powdered Metal, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.