Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1733805

  • Zoro # G9275077


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733805
Zoro #
G9275077
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
Thread Size
3/4"-10
Shank Length
1 13/16 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50
Square Size
0.4420 in
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Series
303
Cutting Direction - Machining
Right Hand
Threads per Inch
10
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
UNC
Features
HSSE, OSG V-Coating, Spiral Flute, Steam Oxide Surface Treatment, TiN Coating
Material Grade - Machining
303, Vanadium High Speed Steel
Extended Neck
Yes
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, TiN, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.