Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 1733905

  • Zoro # G9275086


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733905
Zoro #
G9275086
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Shank Length
1 13/16 in
55% Thread Drill Size
17.90 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Square Size
0.4420 in
75% Thread Drill Size
17.50
65% Thread Drill Size
17.70 mm
Thread Size
3/4"-16
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Series
303
Cutting Direction - Machining
Right Hand
Material Grade - Machining
303, Vanadium High Speed Steel
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Threads per Inch
16
Features
HSSE, OSG V-Coating, Spiral Flute, Steam Oxide Surface Treatment, TiN Coating
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Vanadium High Speed Steel, TiN, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.