Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1746301

  • Zoro # G9275427


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746301
Zoro #
G9275427
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
102.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-1.50
Thread Length
46.00mm
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
Shank Length
47.00 mm
75% Thread Drill Size
16.50
65% Thread Drill Size
21/32 in
Square Size
10.31mm
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
Size
M18
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Series
343
Cutting Direction - Machining
Right Hand
Material Grade - Machining
343
Thread Pitch
1.50mm
Thread Limit
D6
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Features
For Blind Hole Applications, Increased Wear Resistance
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Thread Standard
Metric Fine
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
List Number
343
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 102 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 16.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.