Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 1770801

  • Zoro # G9272681


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770801
Zoro #
G9272681
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
2"
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
13.60
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Shank Length
1 21/32 in
Thread Size
5/8"-18
Square Size
0.3590 in
65% Thread Drill Size
16.90 mm
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Series
313NI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S3
Thread Standard
UNF
Primary Material Application ISO Code
S
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
10
Material Grade - Machining
313NI, VC-10
Primary Material Application
Nickel, Titanium
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Thread Limit
H5
Features
DIN, OSG V-coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.