Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2239601

  • Zoro # G9275752


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2239601
Zoro #
G9275752
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-1/2"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Thread Length
2-1/2"
55% Thread Drill Size
15/16 in
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Shank Length
2 15/32 in
Tap Length Standard
DIN
75% Thread Drill Size
23.30
Thread Size
1"-12
Square Size
0.6000 in
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Standards
DIN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
220
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
P
Material Grade - Machining
220, Vanadium High Speed Steel
Thread Limit
Not Rated
Thread Standard
UNF
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
12
Class of Fit
2B
Secondary Material Application ISO Code
H, K, M, P
Number of Pieces
1
List Number
220

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 23.30, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.