Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2246201

  • Zoro # G9275786


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2246201
Zoro #
G9275786
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6-11/16"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Thread Length
3"
Tap Thread Size
1-3/8"-12
Shank Length
3 3/32 in
Tap Length Standard
DIN
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
Thread Size
1-3/8"-12
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938
Square Size
0.8310 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
DIN
Series
220
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Material Grade - Machining
220, Vanadium High Speed Steel
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Class of Fit
2B
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Limit
Not Rated
Number of Pieces
1
List Number
220

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2938, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.