Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2247601

  • Zoro # G9275804


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2247601
Zoro #
G9275804
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
180.00mm
Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Tap Thread Size
1-1/8"-8
Thread Length
2-9/16"
Tap Length Standard
DIN
65% Thread Drill Size
1.0195 in
Thread Size
1-1/8"-8
Square Size
0.6720 in
75% Thread Drill Size
1.0032
Drill Bit Size
0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in
Shank Length
3 1/8 in
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
DIN
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
220
Thread Standard
UNC
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Features
Performance Spiral Flute Taps for All Applications
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Threads per Inch
8
Extended Neck
Yes
Material Grade - Machining
220, Vanadium High Speed Steel
Thread Limit
Not Rated
Primary Material Application
Steel
Class of Fit
2B
Tap Shank Standard
DIN
Measurement System
Fractional Inch
List Number
220
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, 8UN, Overall Length 7 5/64 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 1.0032, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.