Zoro Homepage

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2247701

  • Zoro # G2490467


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2247701
Zoro #
G2490467
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
7"
Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Thread Length
2-9/16"
Tap Thread Size
1-1/4"-7
Thread Size
1-1/4"-7
Square Size
0.7660 in
Tap Length Standard
DIN
75% Thread Drill Size
1.1108
65% Thread Drill Size
1.1294 in
Shank Length
3 1/8 in
Drill Bit Size
1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in
Size
1-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN
Tap Finish
Oxide
Series
220
Cutting Direction - Machining
Right Hand
Features
Performance Spiral Flute Taps for All Applications
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
Not Rated
Threads per Inch
7
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Material Grade - Machining
220, Vanadium High Speed Steel
List Number
220
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7 5/64 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 1.1108, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.