Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2248001

  • Zoro # G9275813


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248001
Zoro #
G9275813
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
200.00mm
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Thread Length
3"
Tap Thread Size
1-3/8"-6
Square Size
0.8310 in
Thread Size
1-3/8"-6
Shank Length
3 5/16 in
65% Thread Drill Size
1.2343 in
Tap Length Standard
DIN
Drill Bit Size
1.2018 in, 1.2126 in, 1.2235 in, 1.2343 in, 1.2451 in
75% Thread Drill Size
1.2126
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN
Thread Direction
Right Hand
Tap Finish
Oxide
Series
220
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
220, Vanadium High Speed Steel
Primary Material Application ISO Code
P
Thread Standard
UNC
Threads per Inch
6
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Class of Fit
2B
Thread Limit
Not Rated
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
Number of Pieces
1
List Number
220

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 7 7/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2126, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.