Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2248501

  • Zoro # G2687474


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.233"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248501
Zoro #
G2687474
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
200.00mm
Shank Dia.
1.233"
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-8
Thread Length
3"
75% Thread Drill Size
1.3782
Drill Bit Size
1.3701 in, 1.3782 in, 1.3863 in, 1.3945 in, 1.4026 in
Tap Length Standard
DIN
Square Size
0.9250 in
Shank Length
3 5/16 in
Thread Size
1-1/2"-8
65% Thread Drill Size
1.3945 in
Size
1-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
DIN
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
220
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Features
Performance Spiral Flute Taps for All Applications
Threads per Inch
8
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Material Grade - Machining
220, Vanadium High Speed Steel
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
Not Rated
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Number of Pieces
1
List Number
220

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-8, 8UN, Overall Length 7 7/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.3782, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.