Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2248701

  • Zoro # G9275856


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.430"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248701
Zoro #
G9275856
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
220.00mm
Shank Dia.
1.430"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Thread Length
3-3/16"
Tap Thread Size
1-3/4"-5
Thread Size
1-3/4"-5
Drill Bit Size
1.5422 in, 1.5551 in, 1.5681 in, 1.5811 in, 1.5941 in
Square Size
1.0720 in
65% Thread Drill Size
1.5811 in
75% Thread Drill Size
1.5551
Tap Length Standard
DIN
Shank Length
3 29/32 in
Size
1-3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN
Series
220
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Helix Angle
45 Degrees
Tap Shank Standard
DIN
Class of Fit
2B
Primary Material Application
Steel
Material Grade - Machining
220, Vanadium High Speed Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
5
Thread Limit
Not Rated
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNC
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
List Number
220
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 19/32 in, 75 Percent Thread Drill Size 1.5551, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.