Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2293001

  • Zoro # G3740301


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2293001
Zoro #
G3740301
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
110.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-1.50
Thread Length
46.00mm
Square Size
0.4060 in
Tap Length Standard
DIN
75% Thread Drill Size
16.50
55% Thread Drill Size
16.90 mm
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Shank Length
2 5/32 in
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
ANSI, DIN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
229
Thread Standard
Metric Fine
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
DIN
Thread Pitch
1.50mm
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Material Grade - Machining
229
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
For Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
Helix Angle
45 Degrees
Thread Limit
Not Rated
List Number
229
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 4 21/64 in, High Speed Steel, Black Oxide, Thread Length 25/32 in, 75 Percent Thread Drill Size 16.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.