Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2393005

  • Zoro # G3628484


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
13.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2393005
Zoro #
G3628484
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
55.00mm
Tap Thread Size
M18-1.50
Square Size
10.31mm
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50
Drill Bit Size
16.44mm, 16.54mm, 16.64mm, 16.73mm, 16.83mm
Shank Length
55.00 mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Tap Length Standard
DIN
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
239
Extended Neck
Yes
Tap Shank Standard
DIN
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Limit
Not Rated
Thread Standard
Metric Fine
Material Grade - Machining
239
Coolant Fed
Coolant Through
Primary Material Application
Steel
Features
For Blind Hole Applications, Improved Chip Evacuation and Heat Control Extends Tap Life, Improves Wear Resistance for Extended Tap Life, Increased Wear Resistance, Provides Greater Reach Capability
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Secondary Material Application
All Materials
Helix Angle
45 Degrees
Number of Pieces
1
List Number
239

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 16.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.