Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2393405

  • Zoro # G3730036


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2393405
Zoro #
G3730036
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
62.00mm
Thread Size
M20x1.5
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
65% Thread Drill Size
18.75 mm
Tap Length Standard
DIN
55% Thread Drill Size
18.90 mm
Shank Length
63.00 mm
75% Thread Drill Size
18.50
Square Size
12.42mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI, DIN
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
239
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Tap Shank Standard
DIN
Helix Angle
45 Degrees
Thread Pitch
1.50mm
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Secondary Material Application
All Materials
Thread Limit
Not Rated
Measurement System
Metric
Coolant Fed
Coolant Through
Extended Neck
Yes
Features
For Blind Hole Applications, Improved Chip Evacuation and Heat Control Extends Tap Life, Improves Wear Resistance for Extended Tap Life, Increased Wear Resistance, Provides Greater Reach Capability
Primary Material Application
Steel
Material Grade - Machining
239
Primary Material Application ISO Code
P
Number of Pieces
1
List Number
239

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 18.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.