Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2939600

  • Zoro # G5625566


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2939600
Zoro #
G5625566
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Tap Thread Size
1"-12
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
Thread Size
1"-12
75% Thread Drill Size
23.30
65% Thread Drill Size
23.60 mm
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
Shank Length
2 3/32 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
290
Shank Type - Machining
Straight
Thread Limit
H4
Threads per Inch
12
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Features
Slow Spiral
Material Grade - Machining
290, Vanadium High Speed Steel
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Thread Standard
UNF
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 1 in, 75 Percent Thread Drill Size 23.30, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.