Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2944008

  • Zoro # G5680306


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2944008
Zoro #
G5680306
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Square Size
0.5220 in
Shank Length
2 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50
65% Thread Drill Size
25/32 in
Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Size
7/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Threads per Inch
9
Primary Material Application
Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; Slow spiral
Material Grade - Machining
290, Vanadium High Speed Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H5
Number of Pieces
1
List Number
290

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, TiCN, Thread Length 57/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.