Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2946201

  • Zoro # G9279882


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2946201
Zoro #
G9279882
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6-1/16"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Thread Size
1-3/8"-12
Thread Length
3"
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938
Thread Size
1-3/8"-12
Shank Length
2 15/32 in
Square Size
0.8310 in
Size
1-3/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
290
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H5
Thread Standard
UNF
Features
HSSE, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Material Grade - Machining
290, Vanadium High Speed Steel
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
12
Primary Material Application
Steel
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 1/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2938, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.