Zoro Homepage

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2948608

  • Zoro # G7548527


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2948608
Zoro #
G7548527
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Shank Length
1 19/32 in
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Square Size
0.3220 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
75% Thread Drill Size
12.20
Size
9/16
Pitch Diameter Limit
H3

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, Vanadium High Speed Steel, TiCN, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.