Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2948800

  • Zoro # G5761786


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.429"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2948800
Zoro #
G5761786
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
55% Thread Drill Size
13.25 mm
Thread Size
9/16"-18
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
75% Thread Drill Size
12.90
Shank Length
1 19/32 in
65% Thread Drill Size
33/64 in
Square Size
0.3220 in
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Series
290
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Material Grade - Machining
290, Vanadium High Speed Steel
Tap Shank Standard
ANSI
Primary Material Application
Steel
Features
HSSE material; Spiral Flute; Bright, Steam Oxide surface treatment; Slow spiral
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNF
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.