Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 2993401

  • Zoro # G2748873


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.56mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2993401
Zoro #
G2748873
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-15/32"
Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
50.80mm
Thread Size
M20x1.5
Shank Length
51.00 mm
Drill Bit Size
18.44mm, 18.54mm, 18.64mm, 18.73mm, 18.83mm
Square Size
12.42mm
55% Thread Drill Size
18.90 mm
75% Thread Drill Size
18.50
65% Thread Drill Size
18.75 mm
Size
M20
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
299
Thread Limit
D6
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application
Steel
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance
Measurement System
Metric
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Tap Shank Standard
ANSI
Material Grade - Machining
299
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 113 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 19.98 mm, 75 Percent Thread Drill Size 18.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.