Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 2994001

  • Zoro # G2567327


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
119.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
17.70mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2994001
Zoro #
G2567327
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
119.00mm
Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Thread Length
56.00mm
Tap Thread Size
M22-2.50
55% Thread Drill Size
51/64 in
Square Size
13.28mm
Shank Length
52.00 mm
Thread Size
M22x2.5
75% Thread Drill Size
19.50
65% Thread Drill Size
25/32 in
Drill Bit Size
19.40mm, 19.56mm, 19.73mm, 19.89mm, 20.05mm
Size
M22
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
299
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance
Primary Material Application
Steel
Measurement System
Metric
Tap Shank Standard
ANSI
Material Grade - Machining
299
Thread Pitch
2.50mm
Thread Limit
D8
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Number of Pieces
1
List Number
299

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 119 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 19.98 mm, 75 Percent Thread Drill Size 19.50, Thread Limit D8, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.