Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 30203301

  • Zoro # G9305466


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/32"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.542"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203301
Zoro #
G9305466
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/32"
Shank Dia.
0.542"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
Shank Length
1 43/64 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90 mm
Square Size
0.3600 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
List Number
302
Tap Thread Type
UNF
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
302
Primary Material Application ISO Code
M, P
Features
High Performance
Primary Material Application
Stainless Steel, Steel
Interrupted Thread
No
Material Grade - Machining
302
Threads per Inch
18
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.835 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.