Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 30204208

  • Zoro # G9305633


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204208
Zoro #
G9305633
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Thread Size
5/8"-18
Thread Length
2"
Square Size
0.4060 in
65% Thread Drill Size
37/64 in
Shank Length
1 55/64 in
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
302
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
STI Tap
Tap Thread Type
UNF
Series
302
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
STI Spiral Flute Tap for Stainless Steel
Thread Standard
UNF
Threads per Inch
18
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
302
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H4
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.909 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.