Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 4 Flutes

  • Mfr # 30205201

  • Zoro # G9305807


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205201
Zoro #
G9305807
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
2-1/2"
Tap Thread Size
7/8"-9
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
Shank Length
2 7/64 in
Square Size
0.6000 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
302
Number of Pieces
1
Tap Finish
Oxide
Series
302
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Threads per Inch
9
Thread Standard
UNC
Features
STI Spiral Flute Tap for Stainless Steel
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Measurement System
Fractional Inch
Material Grade - Machining
302
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1.11 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.