Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 30206208

  • Zoro # G9305947


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206208
Zoro #
G9305947
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-9/16"
Pitch Diameter Limit
H4
Tap Thread Size
1"-8
Thread Size
1"-8
55% Thread Drill Size
29/32 in
Square Size
0.7660 in
Shank Length
2 43/64 in
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
302
Tap Finish
TiCN
Series
302
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Material Grade - Machining
302
Features
STI Spiral Flute Tap for Stainless Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Primary Material Application ISO Code
M, P
Threads per Inch
8
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.252 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.