Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 30206808

  • Zoro # G9306062


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206808
Zoro #
G9306062
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-3/4"
Shank Dia.
1.021"
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Thread Length
2-9/16"
Tap Thread Size
1"-12
55% Thread Drill Size
5/16 in
Shank Length
2 23/64 in
Thread Size
1"-12
75% Thread Drill Size
23.30 mm
Square Size
0.6720 in
65% Thread Drill Size
23.60 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
STI Tap
List Number
302
Series
302
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Material Grade - Machining
302
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Features
STI Spiral Flute Tap for Stainless Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
12
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1.252 in, Tap Chamfer Modified Bottoming, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.