Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # 31503101

  • Zoro # G9303497


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31503101
Zoro #
G9303497
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Thread Size
5/8"-18
Thread Length
2"
Square Size
0.4050 in
55% Thread Drill Size
14.80 mm
65% Thread Drill Size
37/64 in
75% Thread Drill Size
14.50 mm
Shank Length
1 55/64 in
Thread Size
5/8"-18

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
315
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
Oxide
Series
315
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Thread Standard
UNF
Secondary Material Application ISO Code
M
Thread Limit
H4
Secondary Material Application
Stainless Steel
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment, STI Spiral Flute Tap For Difficult To Machine Materials
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
315
Shank Type - Machining
Straight
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.909 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.