Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 31503901

  • Zoro # G9303655


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31503901
Zoro #
G9303655
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Thread Length
2-1/2"
Tap Thread Size
7/8"-14
65% Thread Drill Size
13/16 in
Shank Length
2 3/32 in
55% Thread Drill Size
20.90 mm
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Square Size
0.6000 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
STI Tap
List Number
315
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Oxide
Series
315
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Threads per Inch
14
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Limit
H4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment, STI Spiral Flute Tap For Difficult To Machine Materials
Material Grade - Machining
315
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.11 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.